Motion
05E-S66
Weatherhead 05E-S66 FITTING
MI ITEM #00338656
MFR #05E-S66
Your Price$17.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 05E-S66 FITTING
MI ITEM #00338656
MFR #05E-S66

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$17.67/each(List $20.33)

Overview

Mfr description
05E-S66 FITTING

Specifications

  • Length
    0.5
  • Height
    0.8
  • Weight
    0.1
  • Width
    2.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text