Motion
05E-605
Weatherhead 05E-605 COLL-O-CRIMP CPLG
MI ITEM #00338698
MFR #05E-605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 05E-605 COLL-O-CRIMP CPLG
MI ITEM #00338698
MFR #05E-605

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05E-605 COLL-O-CRIMP CPLG

Specifications

  • Length
    0.63
  • Height
    2.047
  • Weight
    0.05
  • Width
    0.63

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text