Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Ftng (perm), Teflon - 5/16 in JIC 37 Line/Hose/Tube, Carbon steel
Mi Item #00338704
MFR #05E-665

Mfr description
05E-665 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • Hex Size
    0.625 in
  • Inside Diameter
    0.210 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Style/Type
    Fitting Assembly
  • Description Keyword
    5/16 in JIC 37 Line/Hose/Tube
  • End 1 Style
    JIC 37
  • End 1 Thread
    1/2-20
  • End 2 Style
    Line/Hose/Tube
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)