Motion
6200X2X21
Reducer Bushing - 1/8 in SAE Thread x 1/4 in Male Pipe Rigid
MI ITEM #00338728
MFR #6200X2X21
Your Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer Bushing - 1/8 in SAE Thread x 1/4 in Male Pipe Rigid
MI ITEM #00338728
MFR #6200X2X21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.65/each(List $6.42)

Overview

Mfr description
6200 X 2 X 21 FITTING
  • 2-pc construction
  • Meets ASA and ASME specifications
  • Fair vibration resistance
  • Easy to assemble, no flaring
  • Eaton, Weatherhead, brass, nut

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE Thread
  • End 1 Size
    1/8 in
  • End 1 Thread
    (SAE) 5/16–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
  • Inside Diameter
    0.8 in
  • Description Keyword
    1/8 in SAE Thread x 1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought