Motion
06E-104
USA Sealing Eaton E Series Crimp Hose Fittings Male Pipe Rigid - 1/4 in 1/4-18 NPT x 1/4-18 Line/Hose/Tube
Mi Item #00338738
MFR #06E-104
Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton E Series Crimp Hose Fittings Male Pipe Rigid - 1/4 in 1/4-18 NPT x 1/4-18 Line/Hose/Tube
Mi Item #00338738
MFR #06E-104

Mfr description
06E-104 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.63/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Hex Size
    0.560 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.270 in
  • Overall Length
    1.9 in

Details

  • Adapter Type
    Male Pipe Rigid
  • Body Material
    Low Carbon Steel
  • Both Ends Style/Type
    NPT X Line/Hose/Tube
  • Description Keyword
    1/4 in 1/4-18 NPT x 1/4-18 Line/Hose/Tube
  • End 1 Style
    NPT
  • End 1 Thread
    1/4-18
  • End 2 Style
    Line/Hose/Tube
  • End 2 Thread
    1/4-18
  • Fitting Connection Type
    3/8 Female Crimp-On to 1/4-18 Male Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)