Motion
06E-506
Weatherhead 06E-506 COLL-O-CRIMP CPLG
Mi Item #00338746
MFR #06E-506
Price$12.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 06E-506 COLL-O-CRIMP CPLG
Mi Item #00338746
MFR #06E-506

Mfr description
06E-506 COLL-O-CRIMP CPLG
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.42/each

Specifications

Dimensions

  • Height
    1.8
  • Length
    0.6
  • Weight
    0.1
  • Width
    0.6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)