Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 06E-508 COLL-O-CRIMP CPLG
Mi Item #00338748
MFR #06E-508

Mfr description
06E-508 COLL-O-CRIMP CPLG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Height
    2
  • Length
    0.6
  • Weight
    0.2
  • Width
    0.6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)