Motion
06E-608
Crimp-On Fitting - 3/8 in Hose ID, #8 JIC 37° Flare
MI ITEM #00338752
MFR #06E-608
Your Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimp-On Fitting - 3/8 in Hose ID, #8 JIC 37° Flare
MI ITEM #00338752
MFR #06E-608

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$19.72/each(List $22.68)

Overview

Mfr description
06E-608 COLL-O-CRIMP CPLG

Specifications

  • End Size/Type
    #8 JIC 37° Flare
  • End Gender
    Female
  • Hose Inside Diameter
    3/8 in
  • Material
    Low Carbon Steel
  • Thread Size
    3/4–16 SAE
  • Fitting Shape
    Straight
  • Compatible Hose Series
    H009, H209, H243, H265, H275, H277, H285, H435, H436
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • Fitting Connection Family
    Crimp-On to JIC
  • Hose Cut-Off Factor
    1.38 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Overall Length
    2.3 in
  • Port Gender
    Female (Port 1), Female (Port 2)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text