Motion
20CPB XCTN

GATES RUBBER CO
20CPB XCTN

Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.87 in OD, 2500 psi / 172.4 bar Working Pressure, 10000 psi / 689.5 bar Burst Pressure
Mi Item #00338783
MFR #20CPB XCTN
Price$70.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20CPB XCTN

Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.87 in OD, 2500 psi / 172.4 bar Working Pressure, 10000 psi / 689.5 bar Burst Pressure
Mi Item #00338783
MFR #20CPB XCTN

Mfr description
20CPB 1-1/4 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.07/ft

Specifications

Dimensions

  • Dash Size
    20
  • Hose Dash Size
    20
  • Length
    120 ft / 37 m
  • Minimum Bend Radius
    15 in / 381 mm
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.87 in

Details

  • Burst Pressure
    10000 psi / 689.5 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Cover Type
    Standard
  • Hose Pressure
    Variable Pressure-High
  • Manufacturer Catalog Number
    46572553
  • Manufacturer Upc Number
    072053671636
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Two wire braid hose with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    CPB Mine Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • UPC_NO
    072053671636
  • Working Pressure
    2500 psi / 172.4 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)