Motion
6PCS-2F
Crimping Ferrule - Steel Material, 0.3750 in Hose ID, Ferrule
Mi Item #00338789
MFR #6PCS-2F
Price$14.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimping Ferrule - Steel Material, 0.3750 in Hose ID, Ferrule
Mi Item #00338789
MFR #6PCS-2F

Mfr description
6PCS2F FITTING
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.47/each

Specifications

Dimensions

  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3750 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    Hydraulics
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Ferrule
  • End Type 1
    Ferrule
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    6PCS-2F
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    072053152005
  • Material
    Steel
  • Product Types
    Coupling
  • Swivel
    No
  • Type
    Coupling
  • UPC_NO
    072053152005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)