Motion
06U-206
Crimp-On Fitting - 3/8 in Hose ID, Female
Mi Item #00338936
MFR #06U-206
Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimp-On Fitting - 3/8 in Hose ID, Female
Mi Item #00338936
MFR #06U-206

Mfr description
06U-206 COLL-O-CRIMP CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.45/each

Specifications

Dimensions

  • End Size/Type
    Female
  • Hex Size
    7/8 in
  • Hose Cut-Off Factor
    1.13 in
  • Hose Inside Diameter
    3/8 in
  • Overall Length
    2.57 in
  • Thread Size
    3/8–18

Details

  • Compatible Banding Types
    None
  • Compatible Hose Series
    H0105, H0106, H017, H039, H104, H114, H115, H116, H145, H146, H1571, H1776, H1777, H1812, H1981, H1982, H245, H324, H325, H350, H425, H545, H6002, H900, H9949
  • Connection 1 Short Name
    Crimp-On
  • End Gender
    Female
  • Fitting Shape
    Straight
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Material
    Low Carbon Steel
  • Port Gender
    Female (Port 1), Female (Port 2)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)