Motion
RN20
1-1/2 316SS Turned Back Nipple for Floating
MI ITEM #00338973
MFR #RN20
Price$315.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 316SS Turned Back Nipple for Floating
MI ITEM #00338973
MFR #RN20

Mfr description
RN 20 STAINLESS FLANGE HOSE END
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.88/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    1.04 lbs

Details

  • Additional Details
    A turned back nipple, when used in a floating flange assembly, allows the flange to be aligned without stressing (twisting) the hose. This generally increases the hose's service life by eliminating a common cause of premature hose failure.
  • Application
    Lap Joint flanges
  • Configuration
    Straight
  • Connection Type
    Turned Back Hose Nipple
  • End 1 Style
    Turned Back Hose Nipple
  • Fitting Connection Family
    King Turned Back
  • Fitting Type
    Turned Back Hose Nipple
  • For Use With
    Lap Joint flanges
  • Manufacturer Catalog Number
    RN20
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Style
    Turned Back
  • Swivel
    Non-Swivel
  • Thread Type
    Turned Back Hose Nipple
  • Type
    King Turned Back Hose Nipple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)