Specifications
Dimensions
- End 1 Size1.000 in
- Weight3.17 lb
Details
- Both Ends Gender TypeFemale to Female
- End 1 Thread1-11 1/2
- End 2 Thread1-11 1/2
- MaterialSteel
- Maximum Operating Pressure5000 psi
Overview
Mfr description
FS59000-16-16-01 SWIVEL JOINT
- Contamination seals
- 360 degree rotation
- Balanced-pressure design
- Low-drop dimensions