Motion
FC7985-1212S
Aeroquip (Eaton) Fc7985 Sery Reusable Hose Fitting Male Pipe - Steel Material, 3/4 in Hose ID, Male
Mi Item #00339050
MFR #FC7985-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Fc7985 Sery Reusable Hose Fitting Male Pipe - Steel Material, 3/4 in Hose ID, Male
Mi Item #00339050
MFR #FC7985-1212S

Mfr description
FC7985-1212S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • End 2 Size
    0.750 in
  • Height
    1.51 in
  • Hex Body
    1.0600 in
  • Hex Size
    1.06 in
  • Hose Cut-Off Factor
    1.95 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    3.55 in
  • Outer Diameter
    1.42 in
  • Overall Length
    3.55 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    3/4-14 NPTF
  • Weight
    0.80 lb
  • Width
    1.31 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH663
  • Configuration
    Straight
  • Connection 1 Short Name
    MPT
  • Connection Type
    Male pipe (NPT)
  • End 1 Style
    MPT
  • End 1 Thread
    3/4-14
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Male Pipe
  • For Use With
    GH663
  • Manufacturer Catalog Number
    FC7985-1212S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146060815
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPT)
  • Type
    Hose Fitting
  • UPC_NO
    678146060815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)