Motion
1266X6
USA Sealing Straight Adapter - 3/8 in Polyline Flareless x 1/4 in Female Pipe Rigid, Brass
MI ITEM #00339115
MFR #1266X6
Price$36.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Polyline Flareless x 1/4 in Female Pipe Rigid, Brass
MI ITEM #00339115
MFR #1266X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.09/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Female NPTF
  • Description Keyword
    3/8 in Polyline Flareless x 1/4 in Female Pipe Rigid
  • End 1 Style
    Polyline Flareless
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass

Overview

Mfr description
1266 X 6 FEMALE CONNECTOR
  • Easy installation
  • No flaring of tubing required
  • Captive sleeve, pre-assembled for installation and can be reassembled
  • Excellent vibration resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought