Motion
08E-106
Coll-O-Crimp Hose End - Carbon steel Material, 3/8 in Hose ID
MI ITEM #00339128
MFR #08E-106
Your Price$22.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coll-O-Crimp Hose End - Carbon steel Material, 3/8 in Hose ID
MI ITEM #00339128
MFR #08E-106

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$22.13/each(List $25.45)

Overview

Mfr description
08E-106 COLL-O-CRIMP CPLG

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Inside Diameter
    3/8 in
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text