Motion
08E-108-CT
Crimp-On Fitting - 1/2 in Hose ID, Male
Mi Item #00339130
MFR #08E-108-CT
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimp-On Fitting - 1/2 in Hose ID, Male
Mi Item #00339130
MFR #08E-108-CT

Mfr description
08E-108 COLL-O-CRIMP CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.72/each

Specifications

Dimensions

  • Hex Size
    7/8 in
  • Hose Cut-Off Factor
    1-1/4 in
  • Hose Inside Diameter
    1/2 in
  • Overall Length
    2.27 in
  • Thread Size
    1/2–14

Details

  • Body Material
    Low Carbon Steel
  • Compatible Banding Types
    None
  • Compatible Hose Series
    H009, H209, H243, H265, H275, H277, H285, H435, H436
  • Connection 1 Short Name
    Crimp-On
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Material
    Low Carbon Steel
  • Number Of Ports
    2
  • Port Gender
    Female (Port 1), Male (Port 2)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)