Motion
08E-508
USA Sealing E Series Crimp Hose Fittings JIC 37 Male Rigid - 1/2 in 3/4-16 JIC 37 x Line/Hose/Tube
MI ITEM #00339132
MFR #08E-508
Your Price$39.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing E Series Crimp Hose Fittings JIC 37 Male Rigid - 1/2 in 3/4-16 JIC 37 x Line/Hose/Tube
MI ITEM #00339132
MFR #08E-508

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$39.63/each(List $45.58)

Overview

Mfr description
08E-508 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    JIC 37° Male Rigid
  • End 1 Style
    JIC 37
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16
  • End 2 Style
    Line/Hose/Tube
  • Hex Size
    0.813 in
  • Both Ends Style/Type
    JIC 37 X Line/Hose/Tube
  • Inside Diameter
    0.380 in
  • Description Keyword
    1/2 in 3/4-16 JIC 37 x Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text