Motion
08E-510
USA Sealing E Series Crimp Hose Fittings JIC 37 Male Rigid - 5/8 in 7/8-14 JIC 37 x Line/Hose/Tube
MI ITEM #00339134
MFR #08E-510
List Price$36.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing E Series Crimp Hose Fittings JIC 37 Male Rigid - 5/8 in 7/8-14 JIC 37 x Line/Hose/Tube
MI ITEM #00339134
MFR #08E-510

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$36.01/each for your price

Overview

Mfr description
08E-510 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    JIC 37° Male Rigid
  • End 1 Style
    JIC 37
  • End 1 Size
    5/8 in
  • End 1 Thread
    7/8-14
  • End 2 Style
    Line/Hose/Tube
  • Hex Size
    0.938 in
  • Both Ends Style/Type
    JIC 37 X Line/Hose/Tube
  • Inside Diameter
    0.427 in
  • Description Keyword
    5/8 in 7/8-14 JIC 37 x Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought