Motion
2084-6S-3
Aeroquip (Eaton) Nipple
MI ITEM #00339161
MFR #2084-6S-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Nipple
MI ITEM #00339161
MFR #2084-6S-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2084-6S-3 ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Style
    NPTF Male to NPTF Male
  • Adapter Type
    Straight Adapter
  • Thread Size
    3/8-18
  • Both Ends Gender Type
    Male
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Manufacturer Upc Number
    639789286543
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18
  • Tube Outside Diameter
    0.41 in
  • UPC_NO
    639789286543
  • Material
    Steel
  • Height
    0.38 in
  • Width
    0.38 in
  • Length
    3.00 in
  • Weight
    1.44 lb
  • Body Material
    Carbon steel
  • End 1 Type
    NPTF
  • End 2 Type
    NPTF
  • Manufacturer Catalog Number
    2084-6S-3
  • Fitting Shape
    Straight
  • Overall Length
    3.00 in
  • Accessory Type
    Nipple Adapter
  • Series
    2084 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text