Motion
0318-02
JIC Nut - 1/8 in JIC 37° Flare, (SAE) 5/16–24 Thread, Steel
Mi Item #00339217
MFR #0318-02
Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Nut - 1/8 in JIC 37° Flare, (SAE) 5/16–24 Thread, Steel
Mi Item #00339217
MFR #0318-02

Mfr description
0318-02 TUBE NUT-JIC 5/16-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.94/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    JIC Nut
  • Description Keyword
    1/8 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 5/16–24
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)