Motion
0319-03
Sleeve - 3/16 in JIC 37° Flare, Steel
Mi Item #00339218
MFR #0319-03
Price$1.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 3/16 in JIC 37° Flare, Steel
Mi Item #00339218
MFR #0319-03

Mfr description
0319-03 TUBE SLEEVE-JIC 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.96/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Sleeve
  • Description Keyword
    3/16 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Straight
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)