Motion
0319-02
Tube Sleeve - 1/8 in JIC 37° Flare, Steel
MI ITEM #00339219
MFR #0319-02
Your Price$1.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Sleeve - 1/8 in JIC 37° Flare, Steel
MI ITEM #00339219
MFR #0319-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.76/each(List $2.42)

Overview

Mfr description
0319-02 TUBE SLEEVE-JIC 1/8

Specifications

  • Adapter Type
    Tube Sleeve
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1/8 in
  • Material
    Steel
  • Description Keyword
    1/8 in JIC 37° Flare
  • Fitting Shape
    Straight
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text