Motion
0304-C-03
Female JIC - 3/8-24 UNF Thread, Steel Material
Mi Item #00339220
MFR #0304-C-03
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIC - 3/8-24 UNF Thread, Steel Material
Mi Item #00339220
MFR #0304-C-03

Mfr description
0304-C-03 CAP NUT-JIC 3/8-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.88/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • Weight
    0.02 lbs

Details

  • Adapter Type
    Cap
  • Description Keyword
    3/16 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 3/8–24
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)