Motion
12-12-8FSAT

GATES RUBBER CO
12-12-8FSAT

73045020 Tee - 3/4 in Female Press-Lok® x 3/4 in Female Press-Lok® x 1/2 in Female Press-Lok®
Mi Item #00339265
MFR #12-12-8FSAT
Price$165.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12-12-8FSAT

73045020 Tee - 3/4 in Female Press-Lok® x 3/4 in Female Press-Lok® x 1/2 in Female Press-Lok®
Mi Item #00339265
MFR #12-12-8FSAT

Mfr description
12-12-8 FSAT ADPTR TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.31/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    1/2 in
  • Weight
    1.21 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/4 in Female Press-Lok® x 3/4 in Female Press-Lok® x 1/2 in Female Press-Lok®
  • End 1 Style
    Female Press-Lok®
  • End 2 Style
    Female Press-Lok®
  • End 3 Style
    Female Press-Lok®
  • Manufacturer Catalog Number
    7304-5020
  • Manufacturer Upc Number
    770075270201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)