Motion
16-16-8FSAT

GATES RUBBER CO
16-16-8FSAT

73045023 Tee - 1 in Female Press-Lok® x 1 in Female Press-Lok® x 1/2 in Female Press-Lok®
MI ITEM #00339271
MFR #16-16-8FSAT
List Price$292.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16-16-8FSAT

73045023 Tee - 1 in Female Press-Lok® x 1 in Female Press-Lok® x 1/2 in Female Press-Lok®
MI ITEM #00339271
MFR #16-16-8FSAT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$292.75/each for your price

Overview

Mfr description
16-16-8 FSAT ADPTR TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Press-Lok®
  • End 1 Size
    1 in
  • End 2 Style
    Female Press-Lok®
  • End 2 Size
    1 in
  • End 3 Style
    Female Press-Lok®
  • End 3 Size
    1/2 in
  • Manufacturer Catalog Number
    7304-5023
  • Description Keyword
    1 in Female Press-Lok® x 1 in Female Press-Lok® x 1/2 in Female Press-Lok®
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    072053951257
  • Weight
    2.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text