Motion
32-32-32FSAT

GATES RUBBER CO
32-32-32FSAT

Tee - 2 in Female Press-Lok® x 2 in Female Press-Lok® x 2 in Female Press-Lok®
MI ITEM #00339289
MFR #32-32-32FSAT
Price$1,024.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32-32-32FSAT

Tee - 2 in Female Press-Lok® x 2 in Female Press-Lok® x 2 in Female Press-Lok®
MI ITEM #00339289
MFR #32-32-32FSAT

Mfr description
32-32-32 FSAT ADPTR TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,024.25/each

Specifications

Dimensions

  • Weight
    5.69 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    2 in Female Press-Lok® x 2 in Female Press-Lok® x 2 in Female Press-Lok®
  • Manufacturer Upc Number
    072053953220
  • Material
    Steel
  • UPC_NO
    072053953220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)