Motion
16MM-8MJ
725314395 Adapter Fitting - 16 mm Male Metric w/ O-Ring x 1/2 in Male JIC 37° Flare, Steel
MI ITEM #00339361
MFR #16MM-8MJ
Price$75.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725314395 Adapter Fitting - 16 mm Male Metric w/ O-Ring x 1/2 in Male JIC 37° Flare, Steel
MI ITEM #00339361
MFR #16MM-8MJ

Mfr description
16MM-8MJ ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.85/each

Specifications

Dimensions

  • End 1 Size
    16 mm
  • End 1 Size Type
    1/2 JIC 37°, M16 w/ O-Ring
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°, M16 w/ O-Ring
  • Weight
    0.02 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • Description Keyword
    16 mm Male Metric w/ O-Ring x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Male Metric w/ O-Ring
  • End 1 Thread
    M16 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • Manufacturer Upc Number
    072053168488
  • Material
    Steel
  • UPC_NO
    072053168488

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)