Motion
7005-10-L15-22
7005-10-L15-22 MJ-MBT STRT
MI ITEM #00339372
MFR #7005-10-L15-22
Your Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-10-L15-22 MJ-MBT STRT
MI ITEM #00339372
MFR #7005-10-L15-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.80/each(List $32.84)

Overview

Mfr description
7005-10-L15-22 MJ-MBT STRT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    M22X1.5
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • End 1 Size
    5/8 in, 15 mm
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Metric
  • End 2 Size
    5/8 in, 15 mm
  • End 1 Size Type
    5/8 JIC 37°, M15
  • End 2 Thread
    M22 x 1.5
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    5/8 in Male JIC 37° Flare x 15 mm Male Metric
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    38.0
  • Hex Body
    24.0
  • Series
    7005_DIN LIGHT
  • Thread Depth
    12.0
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text