Motion
27MM-12MJ
725314455 Adapter Fitting - 27 mm Male Metric w/ O-Ring x 3/4 in Male JIC 37° Flare, Steel
MI ITEM #00339380
MFR #27MM-12MJ
Your Price$213.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725314455 Adapter Fitting - 27 mm Male Metric w/ O-Ring x 3/4 in Male JIC 37° Flare, Steel
MI ITEM #00339380
MFR #27MM-12MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.96/each(List $267.45)

Overview

Mfr description
27MM-12MJ ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Metric w/ O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • End 1 Size
    27 mm
  • End 1 Thread
    M27 x 2.0
  • Manufacturer Upc Number
    072053168549
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°, M27 w/ O-Ring
  • End 2 Thread
    (SAE) 1-1/16–12
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    3/4 JIC 37°, M27 w/ O-Ring
  • UPC_NO
    072053168549
  • Material
    Steel
  • Weight
    0.40 lbs
  • Description Keyword
    27 mm Male Metric w/ O-Ring x 3/4 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text