Motion
42MM-20MJ
725314475 Adapter Fitting - 42 mm Male Metric w/ O-Ring x 1-1/4 in Male JIC 37° Flare, Steel
MI ITEM #00339387
MFR #42MM-20MJ
List Price$290.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725314475 Adapter Fitting - 42 mm Male Metric w/ O-Ring x 1-1/4 in Male JIC 37° Flare, Steel
MI ITEM #00339387
MFR #42MM-20MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.70/each for your price

Overview

Mfr description
42MM-20MJ ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Metric w/ O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • End 1 Size
    42 mm
  • End 1 Thread
    M42 x 2.0
  • Manufacturer Upc Number
    072053168563
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 JIC 37°, M42 w/ O-Ring
  • End 2 Thread
    (SAE) 1-5/8–12
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1-1/4 JIC 37°, M42 w/ O-Ring
  • UPC_NO
    072053168563
  • Material
    Steel
  • Weight
    0.96 lbs
  • Description Keyword
    42 mm Male Metric w/ O-Ring x 1-1/4 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text