Motion
7000-04-02
Straight Adapter - 1/8 in Male British Standard Pipe Taper x 1/4 in Male JIC 37° Flare
Mi Item #00339395
MFR #7000-04-02
Price$8.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/8 in Male British Standard Pipe Taper x 1/4 in Male JIC 37° Flare
Mi Item #00339395
MFR #7000-04-02

Mfr description
7000-04-02 MJ-MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.97/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/4 JIC 37°, 1/8 BSPT
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 JIC 37°, 1/8 BSPT
  • Hex Body
    12.0
  • Overall Length
    30.0
  • Thread Depth
    3.8
  • Thread Size 2
    1/8-28
  • Weight
    0.04 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to JIC 37° Flare, JIC 37° Flare to BSPT
  • Description Keyword
    1/8 in Male British Standard Pipe Taper x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male British Standard Pipe Taper
  • End 1 Thread
    (BSPT) 1/8–28
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    CR3
  • Series
    7000
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)