Motion
7000-06-06
Straight Adapter - 3/8 in Male British Standard Pipe Taper x 3/8 in Male JIC 37° Flare
Mi Item #00339401
MFR #7000-06-06
Price$18.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Male British Standard Pipe Taper x 3/8 in Male JIC 37° Flare
Mi Item #00339401
MFR #7000-06-06

Mfr description
7000-06-06 MJ-MBSPT STRAIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.99/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 BSPT, 3/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 BSPT, 3/8 JIC 37°
  • Hex Body
    19.0
  • Overall Length
    35.5
  • Thread Depth
    7.0
  • Thread Size 2
    3/8-19
  • Weight
    0.11 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to BSPT, BSPT to JIC 37° Flare
  • Description Keyword
    3/8 in Male British Standard Pipe Taper x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Male British Standard Pipe Taper
  • End 1 Thread
    (BSPT) 3/8–19
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    CR3
  • Series
    7000
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)