Motion
8MBSPT-10MJ

GATES RUBBER CO
8MBSPT-10MJ

725314295 Adapter Fitting - 1/2 in Male British Standard Pipe Taper x 5/8 in Male JIC 37° Flare, Steel
MI ITEM #00339410
MFR #8MBSPT-10MJ
List Price$65.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MBSPT-10MJ

725314295 Adapter Fitting - 1/2 in Male British Standard Pipe Taper x 5/8 in Male JIC 37° Flare, Steel
MI ITEM #00339410
MFR #8MBSPT-10MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.73/each for your price

Overview

Mfr description
8MBSPT-10MJ ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male British Standard Pipe Taper
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to JIC 37° Flare, JIC 37° Flare to BSPT
  • End 1 Size
    1/2 in
  • End 1 Thread
    (BSPT) 1/2–14
  • Manufacturer Upc Number
    072053168419
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    5/8 in
  • End 1 Size Type
    1/2 BSPT, 5/8 JIC 37°
  • End 2 Thread
    (SAE) 7/8–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    072053168419
  • Material
    Steel
  • Weight
    0.03 lbs
  • Description Keyword
    1/2 in Male British Standard Pipe Taper x 5/8 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text