Motion
7000-12-12
Straight Adapter - 3/4 in Male JIC 37° Flare x 3/4 in Male British Standard Pipe Taper
Mi Item #00339413
MFR #7000-12-12
Price$30.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Male JIC 37° Flare x 3/4 in Male British Standard Pipe Taper
Mi Item #00339413
MFR #7000-12-12

Mfr description
7000-12-12 MJ-MBSPT STRAIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.76/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 BSPT, 3/4 JIC 37°
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 BSPT, 3/4 JIC 37°
  • Hex Body
    27.0
  • Overall Length
    52.1
  • Thread Depth
    15.5
  • Thread Size 2
    3/4-14
  • Weight
    0.36 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to JIC 37° Flare, JIC 37° Flare to BSPT
  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Male British Standard Pipe Taper
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7000
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)