Motion
2MBSPPOR-4MJ

GATES RUBBER CO
2MBSPPOR-4MJ

725314005 Adapter Fitting - 1/8 in Male British Standard Pipe Parallel w/ O-Ring x 1/4 in Male JIC 37° Flare, Steel
MI ITEM #00339422
MFR #2MBSPPOR-4MJ
Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2MBSPPOR-4MJ

725314005 Adapter Fitting - 1/8 in Male British Standard Pipe Parallel w/ O-Ring x 1/4 in Male JIC 37° Flare, Steel
MI ITEM #00339422
MFR #2MBSPPOR-4MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.75/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/4 JIC 37°, 1/8 BSPP
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 JIC 37°, 1/8 BSPP
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • Description Keyword
    1/8 in Male British Standard Pipe Parallel w/ O-Ring x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male British Standard Pipe Parallel w/ O-Ring
  • End 1 Thread
    (BSPP) 1/8–28
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    072053168570
  • Material
    Steel
  • UPC_NO
    072053168570

Overview

Mfr description
2MBSPPOR-4MJ ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text