Motion
7002-06-04
7002-06-04 NIPPLE MJ-MBSPP
Mi Item #00339427
MFR #7002-06-04
Price$10.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-06-04 NIPPLE MJ-MBSPP
Mi Item #00339427
MFR #7002-06-04

Mfr description
7002-06-04 NIPPLE MJ-MBSPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.22/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in
  • Hex Body
    19.0
  • Overall Length
    32.5
  • Thread Depth
    6.0
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    9/16-18 UNF, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    9/16-18 UNF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    7002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)