Motion
6MBSPPOR-4MJ

GATES RUBBER CO
6MBSPPOR-4MJ

725314035 Adapter Fitting - 3/8 in Male British Standard Pipe Parallel w/ O-Ring x 1/4 in Male JIC 37° Flare, Steel
Mi Item #00339431
MFR #6MBSPPOR-4MJ
Price$83.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MBSPPOR-4MJ

725314035 Adapter Fitting - 3/8 in Male British Standard Pipe Parallel w/ O-Ring x 1/4 in Male JIC 37° Flare, Steel
Mi Item #00339431
MFR #6MBSPPOR-4MJ

Mfr description
6MBSPPOR-4MJ ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.71/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/4 JIC 37°, 3/8 BSPP
  • End 2 Size
    1/4 in
  • Weight
    0.02 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • Description Keyword
    3/8 in Male British Standard Pipe Parallel w/ O-Ring x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male British Standard Pipe Parallel w/ O-Ring
  • End 1 Thread
    (BSPP) 3/8–19
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    072053168600
  • Material
    Steel
  • UPC_NO
    072053168600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)