Motion
7002-06-08
7002-06-08 MJ-MBSPP STRAIGHT
MI ITEM #00339439
MFR #7002-06-08
Price$19.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-06-08 MJ-MBSPP STRAIGHT
MI ITEM #00339439
MFR #7002-06-08

Mfr description
7002-06-08 MJ-MBSPP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.76/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Size Type
    9/16 JIC
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Size Type
    1/2 BSPP
  • Hex
    8 mm width
  • Hex Body
    27.0
  • Overall Length
    37 mm
  • Thread Size 1
    9/16-18
  • Thread Size 2
    1/2-14
  • Tube Outside Diameter
    3/8 in
  • Weight
    0.13 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to BSPP
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    9/16-18 UNF, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    9/16-18 UNF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    7002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)