Overview
Mfr description
16MBSPPOR-16MJ ADAPTER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale British Standard Pipe Parallel w/ O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeBSPP to JIC 37° Flare, JIC 37° Flare to BSPP
- End 1 Size1 in
- End 1 Thread(BSPP) 1–11
- Manufacturer Upc Number072053168662
- End 2 StyleMale JIC 37° Flare
- End 2 Size1 in
- End 1 Size Type1 BSPP, 1 JIC 37°
- End 2 Thread(SAE) 1-5/16–12
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1 BSPP, 1 JIC 37°
- UPC_NO072053168662
- MaterialSteel
- Weight0.20 lbs
- Description Keyword1 in Male British Standard Pipe Parallel w/ O-Ring x 1 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data