Specifications
Dimensions
- End 1 Size1-1/4 in
- End 1 Size Type1-1/4 BSPP, 1-1/4 JIC 37°
- End 2 Size1-1/4 in
- End 2 Size Type1-1/4 BSPP, 1-1/4 JIC 37°
- Weight0.94 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeBSPP to JIC 37° Flare, JIC 37° Flare to BSPP
- Description Keyword1-1/4 in Male British Standard Pipe Parallel w/ O-Ring x 1-1/4 in Male JIC 37° Flare
- End 1 StyleMale British Standard Pipe Parallel w/ O-Ring
- End 1 Thread(BSPP) 1-1/4–11
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 1-5/8–12
- Manufacturer Upc Number072053168679
- MaterialSteel
- UPC_NO072053168679
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)