Motion
12E-Y62
USA Sealing Eaton E Series Crimp Hose Fittings Air Brake Connection - Tube - 3/4 in 1-18 NPTF x Line/Hose/Tube
MI ITEM #00339536
MFR #12E-Y62
Your Price$33.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton E Series Crimp Hose Fittings Air Brake Connection - Tube - 3/4 in 1-18 NPTF x Line/Hose/Tube
MI ITEM #00339536
MFR #12E-Y62

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$33.75/each(List $38.81)

Overview

Mfr description
12E-Y62 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Air Brake Connection Tube
  • End 1 Style
    NPTF
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-18
  • End 2 Style
    Line/Hose/Tube
  • Hex Size
    1 in
  • Both Ends Style/Type
    NPTF X Line/Hose/Tube
  • Inside Diameter
    0.660 in
  • Description Keyword
    3/4 in 1-18 NPTF x Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text