Motion
12E-612-CT
Crimp-On Fitting - 3/4 in Hose ID, #8 JIC 37° Flare
Mi Item #00339554
MFR #12E-612-CT
Price$18.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimp-On Fitting - 3/4 in Hose ID, #8 JIC 37° Flare
Mi Item #00339554
MFR #12E-612-CT

Mfr description
12E-612 COLL-O-CRIMP CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.54/each

Specifications

Dimensions

  • End Size/Type
    #8 JIC 37° Flare
  • Hose Cut-Off Factor
    1.56 in
  • Hose Inside Diameter
    3/4 in
  • Overall Length
    2.76 in
  • Thread Size
    1-1/16–12 SAE

Details

  • Body Material
    Low Carbon Steel
  • Compatible Banding Types
    None
  • Compatible Hose Series
    H009, H209, H243, H265, H275, H277, H285, H435, H436
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • End Gender
    Female
  • Fitting Connection Family
    Crimp-On to JIC
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Low Carbon Steel
  • Number Of Ports
    2
  • Port Gender
    Female (Port 1), Female (Port 2)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)