Motion
2-1/2X60 MINE AIRDRILL 500

GATES RUBBER CO
2-1/2X60 MINE AIRDRILL 500

Industrial Hose - 2-1/2 in Inner Diameter, 500 psi Working Pressure, Chloroprene Rubber Tube Material, Natural Rubber Cover Material, 60 ft Length
MI ITEM #00339555
MFR #2-1/2X60 MINE AIRDRILL 500
Price$86.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X60 MINE AIRDRILL 500

Industrial Hose - 2-1/2 in Inner Diameter, 500 psi Working Pressure, Chloroprene Rubber Tube Material, Natural Rubber Cover Material, 60 ft Length
MI ITEM #00339555
MFR #2-1/2X60 MINE AIRDRILL 500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.71/ft

Specifications

Dimensions

  • Length
    60 ft
  • Minimum Bend Radius
    30.0 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    3.46 in

Details

  • Cover Color
    Gray
  • Cover Material
    Natural Rubber
  • Description
    RECOMMENDED FOR: Extra heavy–duty, high–pressure use on industrial, construction and pneumatic mining applications requiring wire–braided hose with an oil–resistant tube and abrasion–resistant cover.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black
  • Tube Material
    Chloroprene Rubber
  • UPC_NO
    072053213775
  • Working Pressure
    500 psi

Overview

Mfr description
2 1/2 MINE MASTER AIRDRILL 500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought