Motion
12E-112
USA Sealing Eaton E Series Crimp Hose Fittings Male Pipe Rigid - 3/4 in 3/4-14 NPTF x Line/Hose/Tube
MI ITEM #00339585
MFR #12E-112
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton E Series Crimp Hose Fittings Male Pipe Rigid - 3/4 in 3/4-14 NPTF x Line/Hose/Tube
MI ITEM #00339585
MFR #12E-112

Mfr description
12E-112 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Hex Size
    1.063 in
  • Inside Diameter
    0.610 in
  • Length
    1

Details

  • Adapter Type
    Male Pipe Rigid
  • Both Ends Style/Type
    NPTF X Line/Hose/Tube
  • Description Keyword
    3/4 in 3/4-14 NPTF x Line/Hose/Tube
  • End 1 Style
    NPTF
  • End 1 Thread
    3/4-14
  • End 2 Style
    Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)