Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Band Hose Clamp - 0.75 in ID, 1.00 Length, Carbon Steel, Vinyl Material
MI ITEM #00339657
MFR #HK1313

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Height
    0.75 in
  • Inside Diameter
    0.75 in
  • Length
    1.00
  • Outside Diameter
    0.846 in
  • Overall Length
    1.00
  • Weight
    0.05 lb

Details

  • Accessory Type
    Support Clamp
  • Color
    Zinc
  • Description
    Weatherhead HK series Hose and Tubing Protectors Hose Clamp
  • Manufacturer Catalog Number
    HK1313
  • Manufacturer Upc Number
    639789261014
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Vinyl, Carbon Steel
  • Product Types
    Hose Support Coil
  • Series
    HK series
  • Type
    Hose Support Coil
  • UPC_NO
    639789261014

Overview

Mfr description
HK1313 HOSE CLAMP
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought