Motion
HK1613
Weatherhead HK series Hose and Tubing Protectors Hose Clamp
MI ITEM #00339658
MFR #HK1613
List Price$2.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead HK series Hose and Tubing Protectors Hose Clamp
MI ITEM #00339658
MFR #HK1613

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2.82/each for your price

Overview

Mfr description
HK1613 HOSE CLAMP
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    0.938 in
  • Outside Diameter
    1.034 in
  • Overall Length
    1.00
  • Material
    Vinyl, Carbon Steel
  • Type
    Hose Support Coil
  • Color
    Zinc
  • Manufacturer Catalog Number
    HK1613
  • Weight
    0.06 lb
  • Height
    0.94 in
  • Length
    1.00
  • Manufacturer Upc Number
    639789261045
  • UPC_NO
    639789261045
  • Series
    HK series
  • Description
    Weatherhead HK series Hose and Tubing Protectors Hose Clamp
  • Product Types
    Hose Support Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text