Motion
16E-116
USA Sealing Eaton E Series Crimp Hose Fittings Male Pipe Rigid - 1 in 1-11-1/2 NPTF x Line/Hose/Tube
MI ITEM #00339739
MFR #16E-116
Price$26.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton E Series Crimp Hose Fittings Male Pipe Rigid - 1 in 1-11-1/2 NPTF x Line/Hose/Tube
MI ITEM #00339739
MFR #16E-116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.72/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • Hex Size
    1.380 in
  • Inside Diameter
    0.840 in

Details

  • Adapter Type
    Male Pipe Rigid
  • Both Ends Style/Type
    NPTF X Line/Hose/Tube
  • Description Keyword
    1 in 1-11-1/2 NPTF x Line/Hose/Tube
  • End 1 Style
    NPTF
  • End 1 Thread
    1-11-1/2
  • End 2 Style
    Line/Hose/Tube

Overview

Mfr description
16E-116 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought