Motion
16E-516
USA Sealing E Series Crimp Hose Fittings JIC 37 Male Rigid - 1 in 1-5/16-12 JIC 37 x 1 in Line/Hose/Tube
MI ITEM #00339741
MFR #16E-516
List Price$71.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing E Series Crimp Hose Fittings JIC 37 Male Rigid - 1 in 1-5/16-12 JIC 37 x 1 in Line/Hose/Tube
MI ITEM #00339741
MFR #16E-516

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$71.43/each for your price

Overview

Mfr description
16E-516 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    JIC 37° Male Rigid
  • End 1 Style
    JIC 37
  • End 1 Size
    1 in
  • End 1 Thread
    1-5/16-12
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    1 in
  • Hex Size
    1.375 in
  • Both Ends Style/Type
    JIC 37 X Line/Hose/Tube
  • Inside Diameter
    0.841 in
  • Description Keyword
    1 in 1-5/16-12 JIC 37 x 1 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought