Motion
8ACA-8MS
733200025 -
MI ITEM #00339742
MFR #8ACA-8MS
Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
733200025 -
MI ITEM #00339742
MFR #8ACA-8MS

Mfr description
8ACA-8MS A/C FITTING
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.78/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.4060 in
  • Thread Size 1
    3/4-16
  • Weight
    0.66 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MS
  • Fitting Type
    SAE 45° Flare
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Upc Number
    072053412390
  • ManufacturerName (description attribute)
    Gates
  • Material
    Aluminium
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    No
  • UPC_NO
    072053412390

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)